CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE, 10 in W x 7 in H, Vertical Rectangle, 485L96

  • Mfr # 485L96
  • Zoro # G6254077
product price: 
$
9.79
/ea
Sold in multiples of 3 for $29.37

Key Features

Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L96
Zoro #
G6254077
UPC #
00194484277475
Country of Origin
United States
Item
Safety Sign
Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Black, White
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Green, White
Sign Legend Text Color
Brown, Green, White
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Brown, White
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Person Picking Up After Dog
Write on Surface
No
Legend Pictogram ID
PPIC-267
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend
Clean Up After Your Dog Dog Waste Transmits Disease
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Your Dog Dog Waste Transmits Disease, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.