CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE, 10 in W x 7 in H, Vertical Rectangle, 468X97

  • Mfr # 468X97

  • Zoro # G5812812


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X97
Zoro #
G5812812
UPC #
00194484160654
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Header
Blank
Legend Style
Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Yourself, Your Mother Doesn't Work Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.