CLEAN UP AND KEEP CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Y32

  • Mfr # 468Y32

  • Zoro # G5875788


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y32
Zoro #
G5875788
UPC #
00194484160692
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Sign Legend
Clean Up And Keep Clean
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Clean Up And Keep Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.