Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAN UP AND KEEP CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Y35

  • Mfr # 468Y35

  • Zoro # G5365348


product price: $9.79
/ea

Key Features

Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y35
Zoro #
G5365348
UPC #
00194484076528
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
ANSI Compliant
Yes
Header
Blank
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Blue, White
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Sign Legend
Clean Up And Keep Clean
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up And Keep Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.