Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JD6

  • Zoro # G310030862


product price: $14.29
/ea

Key Features

Standards
ADA, OSHA
Abrasive Grade
Coarse Abrasive
Tape Color
Clear
Specialty Environment Applications
Mop Friendly
Tape Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JD6
Zoro #
G310030862
UPC #
717364005106
Country of Origin
United States

Dimensions

Tape Thickness
21 mil
Grit Size
60
Imperial Tape Length
60 ft
Imperial Tape Width
1 in

Details

Item
Clear Anti-Slip Tape
Standards
ADA, OSHA
Abrasive Grade
Coarse Abrasive
Tape Color
Clear
Specialty Environment Applications
Mop Friendly
Tape Pattern
Solid
Legend
No Legend
Tape Backing Construction
Film
Tape Backing Material
Polyester
Specifications Met
DIN EN 16165:2023-02
Maximum Tape Performance Temperature
200 Degrees F
Fluorescent
No
Series
3307
Product Form
Roll
Tape Adhesive Format
Proprietary
Environment
Indoor and Outdoor
Tape Brand
Jessup
Sub-Brand
Safety Track
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Minimum Tape Performance Temperature
-10 Degrees F
Tape Adhesive Material
Acrylic

Description

Clear Anti-Slip Tape, Clear, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.