Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JD7

  • Zoro # G510030884


product price: $23.49
/ea

Key Features

Standards
ADA, OSHA
Abrasive Grade
Coarse Abrasive
Sub-Brand
Safety Track
Tape Brand
Jessup
Tape Thickness
21 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JD7
Zoro #
G510030884
UPC #
717364007230
Country of Origin
United States

Dimensions

Tape Thickness
21 mil
Grit Size
60
Imperial Tape Length
60 ft
Imperial Tape Width
2 in

Details

Item
Clear Anti-Slip Tape
Standards
ADA, OSHA
Abrasive Grade
Coarse Abrasive
Sub-Brand
Safety Track
Tape Brand
Jessup
Specifications Met
DIN EN 16165:2023-02
Legend
No Legend
Specialty Environment Applications
Mop Friendly
Tape Adhesive Format
Proprietary
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Film
Environment
Indoor and Outdoor
Series
3307
Tape Backing Material
Polyester
Tape Pattern
Solid
Fluorescent
No
Minimum Tape Performance Temperature
-10 Degrees F
Product Form
Roll
Tape Color
Clear
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant

Description

Clear Anti-Slip Tape, Clear, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.