Clear Anti-Slip Tape
Mfr # 810JE0
Zoro # G909990553
product price: $55.59
/eaSold in multiples of 2 for $111.18
Key Features
Thickness
21 mil
Standards
ADA, OSHA
Imperial Tape Width
6 in
Tape Color
Clear
Tape Backing Construction
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810JE0
Zoro #
G909990553
UPC #
717364005199
Country of Origin
United States
Dimensions
Thickness
21 mil
Imperial Tape Width
6 in
Grit Size
60
Imperial Tape Length
60 ft
Details
Item
Anti-Slip Tape
Standards
ADA, OSHA
Tape Color
Clear
Tape Backing Construction
Film
Specialty Environment Applications
Mop Friendly
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Proprietary
Tape Backing Material
Polyester
Specifications Met
DIN EN 16165:2023-02
Product Form
Roll
Environment
Indoor and Outdoor
Series
3307
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Sub-Brand
Safety Track
Legend
No Legend
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-10 Degrees F
Abrasive Grade
Coarse Abrasive
Fluorescent
No
Pattern
Solid
Description
Anti-Slip Tape, Clear, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.