Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JE1

  • Zoro # G509990557


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Thickness
21 mil
Standards
ADA, OSHA
Imperial Tape Length
60 ft
Product Form
Roll
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JE1
Zoro #
G509990557
UPC #
717364005113
Country of Origin
United States

Dimensions

Thickness
21 mil
Imperial Tape Length
60 ft
Grit Size
60
Imperial Tape Width
12 in

Details

Item
Anti-Slip Tape
Standards
ADA, OSHA
Product Form
Roll
Legend
No Legend
Tape Color
Clear
Tape Backing Construction
Film
Series
3307
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Specialty Environment Applications
Mop Friendly
Tape Backing Material
Polyester
Environment
Indoor and Outdoor
Tape Adhesive Format
Proprietary
Tape Adhesive Material
Acrylic
Specifications Met
DIN EN 16165:2023-02
Sub-Brand
Safety Track
Maximum Tape Performance Temperature
200 Degrees F
Abrasive Grade
Coarse Abrasive
Fluorescent
No
Minimum Tape Performance Temperature
-10 Degrees F
Pattern
Solid

Description

Anti-Slip Tape, Clear, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.