Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JE3

  • Zoro # G709990555


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Thickness
21 mil
Standards
ADA, OSHA
Tape Backing Construction
Film
Sub-Brand
Safety Track
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JE3
Zoro #
G709990555
UPC #
717364005137
Country of Origin
United States

Dimensions

Thickness
21 mil
Imperial Tape Length
60 ft
Imperial Tape Width
24 in
Grit Size
60

Details

Item
Anti-Slip Tape
Standards
ADA, OSHA
Tape Backing Construction
Film
Sub-Brand
Safety Track
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Proprietary
Series
3307
Legend
No Legend
Specifications Met
DIN EN 16165:2023-02
Tape Backing Material
Polyester
Environment
Indoor and Outdoor
Product Form
Roll
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Specialty Environment Applications
Mop Friendly
Tape Color
Clear
Fluorescent
No
Minimum Tape Performance Temperature
-10 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Abrasive Grade
Coarse Abrasive
Pattern
Solid

Description

Anti-Slip Tape, Clear, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.