Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JE4

  • Zoro # G809990554


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Thickness
21 mil
Standards
ADA, OSHA
Specialty Environment Applications
Mop Friendly
Product Form
Roll
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JE4
Zoro #
G809990554
UPC #
717364005151
Country of Origin
United States

Dimensions

Thickness
21 mil
Imperial Tape Width
36 in
Grit Size
60
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Standards
ADA, OSHA
Specialty Environment Applications
Mop Friendly
Product Form
Roll
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Tape Backing Construction
Film
Tape Adhesive Format
Proprietary
Sub-Brand
Safety Track
Tape Backing Material
Polyester
Tape Color
Clear
Specifications Met
DIN EN 16165:2023-02
Series
3307
Tape Adhesive Material
Acrylic
Legend
No Legend
Environment
Indoor and Outdoor
Abrasive Grade
Coarse Abrasive
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-10 Degrees F
Fluorescent
No
Pattern
Solid

Description

Anti-Slip Tape, Clear, 36 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.