Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Anti-Slip Tape

  • Mfr # 810JE6

  • Zoro # G410030915


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA, OSHA
Tape Thickness
21 mil
Tape Color
Clear
Specifications Met
DIN EN 16165:2023-02
Fluorescent
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JE6
Zoro #
G410030915
UPC #
717364005205
Country of Origin
United States

Dimensions

Tape Thickness
21 mil
Imperial Tape Length
25 in
Imperial Tape Width
6 in
Grit Size
60

Details

Item
Clear Anti-Slip Tape
Standards
ADA, OSHA
Tape Color
Clear
Specifications Met
DIN EN 16165:2023-02
Fluorescent
No
Tape Backing Construction
Film
Sub-Brand
Safety Track
Minimum Tape Performance Temperature
-10 Degrees F
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Slip-Resistant
Product Form
Roll
Tape Adhesive Format
Proprietary
Tape Adhesive Material
Acrylic
Tape Brand
Jessup
Series
3307
Abrasive Grade
Coarse Abrasive
Tape Backing Material
Polyester
Environment
Indoor and Outdoor
Specialty Environment Applications
Mop Friendly
Legend
No Legend
Maximum Tape Performance Temperature
200 Degrees F
Tape Pattern
Solid

Description

Clear Anti-Slip Tape, Clear, 6 in, 25 in, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.