Clear Anti-Slip Tape
Mfr # 810JE7
Zoro # G510030822
product price: $55.19
/eaKey Features
Standards
ADA, OSHA
Tape Adhesive Format
Proprietary
Tape Pattern
Solid
Fluorescent
No
Specialty Environment Applications
Mop Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810JE7
Zoro #
G510030822
UPC #
717364005182
Country of Origin
United States
Dimensions
Grit Size
60
Imperial Tape Length
5 1/2 in
Tape Thickness
21 mil
Imperial Tape Width
5 1/2 in
Description
Clear Anti-Slip Tape, Clear, 5 1/2 in, 5 1/2 in, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.