Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Apron, PVC, Welded, 8 mil, 55 in, Blue, L

  • Mfr # 1N860

  • Zoro # G1638725


product price: $7.99
/ea

Key Features

Color
Blue
Material
PVC
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Welded
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1N860
Zoro #
G1638725
UPC #
190735051283
Country of Origin
China

Dimensions

Length
55 in
Thickness
8 mil
Size
L
Width
54 in
Overall Length
55 in
Length Type
Shin
Sleeve Length
34 1/2 in
Named Size
L

Details

Item
Disposable Apron
Color
Blue
Material
PVC
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Welded
Closure Type
Snaps
Grommet Type
None
Standards
CSPC 16CFR 1611
Number of Pockets
0
Series
Condor
Material Weight
170 g/sq m
Anti-Static
No
Secondary Flame Resistantance
No
Includes Sleeves
Yes
Breakaway
No
Includes Grommets
No
Brand and Series
Condor
Packaging
Individually Packaged
Protection Type
Liquid & Particulate
Apron Type
Sleeve
Garment Style
Apron
Waist Closure
Snap
Cuff Style
Elastic
Material Performance
Heavy Duty
Neck Closure Type
Snap
FDA Compliant
No
Back Style
Closed
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No

Description

Disposable Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Closed, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 170 g/sq m, Named Size L, Neck Closure Type Snap, Overall Length 55 in, Packaging Individually Packaged, Seam Style Welded, Secondary Flame Resistance No, Series Condor, Sleeve Length 34 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.