Coated Cut-Resistant Gloves, Cut Level A2 , Nitrile , Foam , S 1 PR

  • Mfr # GGS_114448

  • Zoro # G215508480


product price: $5.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114448
Zoro #
G215508480
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Glove Materials
Polyester,Glass Fiber, Spandex
Glove Construction
Seamless Knit
Glove Lining Material
Polyester,Glass Fiber, Spandex
Touchscreen Compatible
No
Glove Features
Breathable, Dexterity
Insulated
No
Includes Reinforced Thumb Crotch
No
Standards
EN388,ANSI/ISEA 105
Glove Hand Style
Left and Right
Silicone-Free
No
Latex-Free
No
Fabric Weight
25.133 oz
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Cuff Color
Orange
Knit Material Color
Orange
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No
Sold As
Pair
Hand Protection Style
Glove
EN 388 Rating
4X42C
Glove Coating Color
Orange
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester/Glass Fiber/ Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4X42C, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.