Coated Cut-Resistant Gloves, Cut Level A2 , Nitrile , Micro Foam , L 12 PK

  • Mfr # GGS_114460

  • Zoro # G215508411


product price:  $84.99
/pk 12, $7.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Micro Foam
Series
Condor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114460
Zoro #
G215508411
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Micro Foam
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Nylon,Polyester,Spandex
Glove Construction
Seamless Knit
Silicone-Free
No
Latex-Free
No
Standards
EN388,ANSI/ISEA 105
Glove Features
Breathable, Dexterity
Glove Lining Material
HPPE,Nylon,Polyester,Spandex
Insulated
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Fabric Weight
12.66 oz
Reversible
No
Glove Coating Color
Black
Hem Style
Finished
Reflective Backing
No
Hand Protection Style
Glove
Double-Dipped
No
EN 388 Rating
4X42C
Palm Type
Coated
Pairs per Package
12
Includes Finger Fourchettes
No
Knit Material Color
Dark Green
Cuff Color
Dark Green
Finger Coverage
Full Finger
Sold As
Pair
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Nylon/Polyester/Spandex, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Breathability, Cut Resistant, High Dexterity, High Grip, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.