Zoro Homepage

Coated Cut-Resistant Gloves, Cut Level A2 , PU , Smooth , M 1 PR

  • Mfr # GGS_114439

  • Zoro # G515544232


product price: $5.85
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114439
Zoro #
G515544232
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Nylon,Spandex
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Lining Material
HPPE,Nylon,Spandex
Silicone-Free
No
Insulated
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Standards
EN388,ANSI/ISEA 105
Latex-Free
No
Glove Features
Breathable, Dexterity
Fabric Weight
9.891 oz
Knit Material Color
Blue
Sold As
Pair
Glove Coating Color
Blue
Includes Finger Fourchettes
No
Reversible
No
EN 388 Rating
3X43B
Hem Style
Finished
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Color
Brown
Reflective Backing
No
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X43B, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.