Zoro Homepage

Coated Cut-Resistant Gloves, Cut Level A2 , PU , Smooth , S 1 PR

  • Mfr # GGS_114438

  • Zoro # G215544235


product price: $5.65
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114438
Zoro #
G215544235
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Nylon,Spandex
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Standards
EN388,ANSI/ISEA 105
Insulated
No
Glove Hand Style
Left and Right
Latex-Free
No
Glove Features
Breathable, Dexterity
Glove Lining Material
HPPE,Nylon,Spandex
Silicone-Free
No
Fabric Weight
9.891 oz
Pairs per Package
1
Reflective Backing
No
Cuff Color
Brown
Reversible
No
Knit Material Color
Blue
Double-Dipped
No
Palm Type
Coated
Glove Coating Color
Blue
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
EN 388 Rating
3X43B
Hem Style
Finished
Sold As
Pair
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X43B, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.