Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Cut-Resistant Gloves, Cut Level A2 , PU , Smooth , XL 1 PR

  • Mfr # GGS_114441

  • Zoro # G715544216


product price: $5.65
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114441
Zoro #
G715544216
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Glove Materials
HPPE,Nylon,Spandex
Glove Construction
Seamless Knit
Silicone-Free
No
Insulated
No
Glove Features
Breathable, Dexterity
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Standards
EN388,ANSI/ISEA 105
Glove Lining Material
HPPE,Nylon,Spandex
Touchscreen Compatible
No
Latex-Free
No
Fabric Weight
9.891 oz
Hand Protection Style
Glove
Glove Coating Color
Blue
Includes Finger Fourchettes
No
EN 388 Rating
3X43B
Reflective Backing
No
Double-Dipped
No
Pairs per Package
1
Finger Coverage
Full Finger
Sold As
Pair
Palm Type
Coated
Knit Material Color
Blue
Reversible
No
Cuff Color
Brown
Hem Style
Finished
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3X43B, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.