Coated Cut-Resistant Gloves, Cut Level A4 , Nitrile , Foam , L 1 PR

  • Mfr # GGS_114445

  • Zoro # G415508518


product price:  $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114445
Zoro #
G415508518
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
Series
Condor
Cuff Style
Knit
Glove Materials
Aramid,Polyester,Glass Fiber, Spandex
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Silicone-Free
No
Touchscreen Compatible
Yes
Insulated
No
Standards
EN388,ANSI/ISEA 105
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Aramid,Polyester,Glass Fiber, Spandex
Latex-Free
No
Glove Features
Breathable, Dexterity
Fabric Weight
28.492 oz
Finger Coverage
Full Finger
Double-Dipped
No
EN 388 Rating
4X42D
Reversible
No
Reflective Backing
No
Cuff Color
Yellow
Palm Type
Coated
Sold As
Pair
Pairs per Package
1
Includes Finger Fourchettes
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Color
Black
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Aramid/Polyester/Glass Fiber/ Spandex, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4X42D, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.