Coated Cut-Resistant Gloves, Cut Level A4 , Nitrile , Foam , S 1 PR

  • Mfr # GGS_114443

  • Zoro # G415508433


product price: $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114443
Zoro #
G415508433
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
Series
Condor
Cuff Style
Knit
Glove Materials
Aramid,Polyester,Glass Fiber, Spandex
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Insulated
No
Includes Reinforced Thumb Crotch
No
Standards
EN388,ANSI/ISEA 105
Glove Lining Material
Aramid,Polyester,Glass Fiber, Spandex
Glove Features
Breathable, Dexterity
Silicone-Free
No
Glove Hand Style
Left and Right
Latex-Free
No
Fabric Weight
28.492 oz
Reversible
No
Includes Finger Fourchettes
No
Glove Coating Color
Black
Reflective Backing
No
EN 388 Rating
4X42D
Cuff Color
Yellow
Finger Coverage
Full Finger
Hand Protection Style
Glove
Palm Type
Coated
Hem Style
Finished
Pairs per Package
1
Double-Dipped
No
Sold As
Pair
Knit Material Color
Yellow
Glove Styles
Knit

Description

Coated Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Aramid/Polyester/Glass Fiber/ Spandex, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4X42D, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.