Coated General Purpose Gloves, Latex, Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # GGS_114429

  • Zoro # G815544215


product price:  $2.79
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_114429
Zoro #
G815544215
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
9.5 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Coated General Purpose Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388,ANSI/ISEA 105
Glove Construction
Seamless Knit
Latex-Free
No
Glove Lining Material
Polyester/Spandex
Series
Condor
Cuff Style
Knit
Insulated
No
Fabric Weight
16.237 oz
Cuff Color
Lime
Includes Finger Fourchettes
No
Pairs per Package
1
EN 388 Rating
3131X
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Task and Chore Glove Style
Knit
Glove Coating Color
Black
Reflective Backing
No
Knit Material Color
Lime
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Glove Features
Dexterity, Solid Grip
Palm Type
Coated
Knit Material
Polyester/Spandex
Sold As
Pair
Double-Dipped
No
Touchscreen Compatible
No
Reversible
No
Finger Coverage
Full Finger

Description

Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3131X, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.