Coated General Purpose Gloves, Latex, Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # GGS_114431

  • Zoro # G415544219


product price:  $2.79
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_114431
Zoro #
G415544219
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
10.5 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Coated General Purpose Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388,ANSI/ISEA 105
Glove Construction
Seamless Knit
Glove Lining Material
Polyester/Spandex
Series
Condor
Cuff Style
Knit
Latex-Free
No
Insulated
No
Fabric Weight
16.237 oz
Touchscreen Compatible
No
Reversible
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Lime
EN 388 Rating
3131X
Hand Protection Style
Glove
Pairs per Package
1
Glove Hand Style
Left and Right
Glove Features
Dexterity, Solid Grip
Finger Coverage
Full Finger
Task and Chore Glove Style
Knit
Double-Dipped
No
Cuff Color
Lime
Knit Material
Polyester/Spandex
Sold As
Pair
Hem Style
Finished
Glove Coating Color
Black
Includes Finger Fourchettes
No
Palm Type
Coated

Description

Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3131X, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.