Coated General Purpose Gloves, Latex, Foam, Palm, 4 Abrasion Level, 1 PR

  • Mfr # GGS_114432

  • Zoro # G215544228


product price:  $2.79
/pr

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_114432
Zoro #
G215544228
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
11 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Coated General Purpose Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388,ANSI/ISEA 105
Glove Construction
Seamless Knit
Latex-Free
No
Cuff Style
Knit
Insulated
No
Series
Condor
Glove Lining Material
Polyester/Spandex
Fabric Weight
16.237 oz
Knit Material
Polyester/Spandex
Reflective Backing
No
Glove Features
Dexterity, Solid Grip
Includes Finger Fourchettes
No
Hem Style
Finished
Palm Type
Coated
Double-Dipped
No
Knit Material Color
Lime
Reversible
No
Hand Protection Style
Glove
Task and Chore Glove Style
Knit
Cuff Color
Lime
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3131X
Pairs per Package
1
Sold As
Pair
Glove Coating Color
Black

Description

Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 3131X, Standards EN388,ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products