Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, Medium, 1 Pair

  • Mfr # 56JK83

  • Zoro # G4609793


product price:  $0.82
/pr
Sold in multiples of 12 for $9.84

Key Features

Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JK83
Zoro #
G4609793
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Coated Gloves 13 ga
Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Latex-Free
Yes
Glove Materials
Nylon
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
Not Rated
Sold As
Pair
Series
Condor
Cuff Style
Knit
Brand and Series
Condor
Knit Material
Nylon
Knit Material Color
Black
Touchscreen Compatible
No
Reversible
No
Glove Coating Color
Gray
Palm Type
Coated
Hand Protection Style
Glove
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Lint-Free
No
Glove Hand Style
Left and Right
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
EN 388 Rating
4131X

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.