This item is Discontinued.

Condor Coated Gloves, S, Hi-Vis Yellow/Black, PR 4NML8

Coated Gloves, S, Hi-Vis Yellow/Black, PR (Discontinued)

  • Mfr # 4NML8
  • Zoro # G0057592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NML8
Zoro #
G0057592
UPC #
190735099704
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
High Vis Yellow/Black
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Crinkled
Glove Construction
Seamless Knit
Insulated
No
Suggested Use Environment
Dry
Thumb Style
Wing
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Resists
Abrasions, Cuts, Tear, Punctures
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Insulated No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.