Coated Gloves, Latex, Smooth, Palm, 2 Abrasion Level, Black, L (9) 1 PR

  • Mfr # 48UP48

  • Zoro # G4150091


product price: $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP48
Zoro #
G4150091
UPC #
190735894675
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
10 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Application
General Purpose
ANSI/ISEA Puncture Level
0
ANSI/ISEA Cut Level
1
ANSI Cut Grams
Greater Than 200
Suggested Use Environment
Dry
Insulated
Yes
Resists
Abrasions
Thumb Style
Coated
Sold As
Pair
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
No
Glove Materials
Acrylic
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Double-Dipped
No
EN 388 Rating
2242X
Lint-Free
No
Knit Material Color
Black
Pairs per Package
12
Series
Condor
Hand Protection Style
Glove
Finger Coverage
Full Finger
Hem Style
Finished
Glove Coating Color
Black
Coating Type
Dipped
Knit Material
Acrylic
Reversible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Palm Type
Coated
Glove Lining Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.