Coated Gloves, Nitrile, Dots on Palm, Palm Double Dipped, 4 Abrasion Level, Gray, XL (10) 1 PR

  • Mfr # 19K998

  • Zoro # G4737984


product price:  $3.89
/pr
Sold in multiples of 12 for $46.68

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Double Dipped
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19K998
Zoro #
G4737984
UPC #
190735049112
Country of Origin
Multiple

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
10-3/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Double Dipped
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Dots on Palm
Standards
EN388 4121
Glove Construction
Seamless Knit
Thumb Style
Natural
Application
Factory and General Assembly
ANSI/ISEA Puncture Level
2
Resists
Abrasions
Suggested Use Environment
Dry/Light Oil
Insulated
No
Glove Materials
Nylon
Latex-Free
No
Base Coating Material
Nitrile
Brand and Series
Condor
Base Coating Coverage
Full
Cuff Style
Knit
Sold As
Pair
Reversible
No
Palm Type
Coated
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Coating Type
Dotted, Double Dipped
Glove Coating Color
Black
Hem Style
Finished
Cuff Color
Gray
Touchscreen Compatible
No
Knit Material Color
Gray
EN 388 Rating
4121X
Knit Material
Nylon
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Lint-Free
No
Double-Dipped
Yes
Glove Lining Material
Nylon

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.