Coated Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Gray, 2XL (11) 1 PR

  • Mfr # 60WF83

  • Zoro # G903457427


product price:  $3.49
/pr

Key Features

Glove Size
2XL (11)
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60WF83
Zoro #
G903457427
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
10.5 in
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI105, EN388
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
8,000
Finger Coverage
Full Finger
Glove Liner Material
Nylon/Spandex(R)
Cuff Style
Knit
Insulated
No
Knit Material
Nitrile
Touchscreen Compatible
No
Glove Lining Material
Nylon, Spandex(R)
Knit Material Color
Gray
Glove Coating Color
Black
EN 388 Rating
4131A
Glove Materials
Nitrile/Nylon/Spandex(R)

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.