Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, Green, XL (10) 1 PR

  • Mfr # 48UN88

  • Zoro # G4150539


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN88
Zoro #
G4150539
UPC #
190735894712
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga.
Glove Length
10 1/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4121
Glove Construction
Seamless Knit
Thumb Style
Wing
Insulated
No
Resists
Abrasions, Oil
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Suggested Use Environment
Dry/Light Oil
Brand and Series
Condor
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Knit Material Color
Green
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon
Glove Coating Color
Green
Glove Hand Style
Left and Right
Lint-Free
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Palm Type
Coated
Hem Style
Finished
Reversible
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Cuff Color
Green
EN 388 Rating
4121X
Knit Material
Nylon

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.