Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, Black, M (8) 1 PR

  • Mfr # 19L533

  • Zoro # G4513591


product price: $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L533
Zoro #
G4513591
UPC #
190735049679
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
10 ga.
Glove Length
10"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 3143
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures, Cuts
Thumb Style
Wing
Insulated
No
Application
Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
Suggested Use Environment
Dry/Light Oil
Latex-Free
No
Brand and Series
Condor
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Touchscreen Compatible
No
Reversible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Coating Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
Coating Type
Dipped
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Cuff Color
Black
Lint-Free
No
Glove Lining Material
Polycotton
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4132X
Glove Hand Style
Left and Right
Knit Material
Cotton
Double-Dipped
No

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.