Coated Gloves, Nitrile, Textured, 4-Mar, 3 Abrasion Level, White, 2XL (11) 1 PR

  • Mfr # 29JW01

  • Zoro # G9087592


product price: $4.69
/pr
Sold in multiples of 12 for $56.28

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JW01
Zoro #
G9087592
UPC #
190735057346
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
15 ga.
Glove Length
11-1/8"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388 4121
Glove Construction
Seamless Knit
Thumb Style
Wing
Insulated
No
ANSI/ISEA Cut Level
1
Suggested Use Environment
Oily
Resists
Abrasions, Oil
ANSI Cut Grams
Greater Than 200
Application
Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Knit Material Color
White
Lint-Free
No
Includes Finger Fourchettes
No
Base Coating Coverage
3/4
Coating Type
Double Dipped
Hem Style
Finished
Touchscreen Compatible
No
Palm Type
Coated
Double-Dipped
Yes
Glove Hand Style
Left and Right
Glove Coating Color
Black
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Reversible
No
EN 388 Rating
4121X
Minimum Temperature
Not Rated
Cuff Color
White
Glove Lining Material
Nylon
Hand Protection Style
Glove

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.