Coated Gloves, Nitrile, Textured, 4-Mar, 3 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 29JV99

  • Zoro # G9052102


product price:  $4.69
/pr
Sold in multiples of 12 for $56.28

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29JV99
Zoro #
G9052102
UPC #
190735057339
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
15 ga.
Glove Length
10-7/8"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388 4121
Glove Construction
Seamless Knit
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Oily
Application
Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
ANSI Cut Grams
Greater Than 200
Resists
Abrasions, Oil
ANSI/ISEA Cut Level
1
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
Greater Than 200
Latex-Free
No
Brand and Series
Condor
Glove Materials
Nylon
Cuff Style
Knit Wrist
Sold As
Pair
Base Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
1
Palm Type
Coated
Includes Finger Fourchettes
No
Knit Material Color
White
Hand Protection Style
Glove
Reversible
No
Lint-Free
No
Minimum Temperature
Not Rated
Hem Style
Finished
Cuff Color
White
Coating Type
Double Dipped
EN 388 Rating
4121X
Glove Lining Material
Nylon
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
3/4
Double-Dipped
Yes
Knit Material
Nylon
Glove Coating Color
Black
Touchscreen Compatible
No

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.