Coated Gloves, Nitrile, Rough, Palm, 4 Abrasion Level, White, L (9) 1 PR

  • Mfr # 60NM94

  • Zoro # G201954345


product price:  $3.15
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60NM94
Zoro #
G201954345
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Glove Material Color
White
ANSI/ISEA Abrasion Cycles
9,000
Insulated
No
Anti-Static
No
Glove Materials
Nylon
Touchscreen Compatible
No
Water Resistant
No
Glove Hand Style
Left and Right
Oil Resistant
Yes
Latex-Free
No
Waterproof
No
EN 388 Rating
4121X
Brand and Series
Condor
Glove Coating Color
Gray
Low-Profile Impact Protection
No
Fabric Weight
230 g
Glove Liner Material
Nylon
Cuff Style
Knit
Finger Coverage
Full Finger
Includes Pull Strap
No
Glove Lining Material
Nylon
Knit Material Color
White
Knit Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.