Coated Gloves, Nitrile, Rough, Palm, 4 Abrasion Level, White, M (8) 1 PR

  • Mfr # 60NM93

  • Zoro # G901883518


product price:  $3.15
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60NM93
Zoro #
G901883518
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Water Resistant
No
Touchscreen Compatible
No
EN 388 Rating
4121X
Glove Liner Material
Nylon
Low-Profile Impact Protection
No
Insulated
No
Waterproof
No
Fabric Weight
220 g
Oil Resistant
Yes
Anti-Static
No
Glove Coating Color
Gray
Glove Material Color
White
Includes Pull Strap
No
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
ANSI/ISEA Abrasion Cycles
9,000
Finger Coverage
Full Finger
Cuff Style
Knit
Glove Lining Material
Nylon
Knit Material Color
White
Knit Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.