Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XS, 1 Pair

  • Mfr # 56JK80

  • Zoro # G000892596


product price:  $0.82
/pr
Sold in multiples of 12 for $9.84

Key Features

Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JK80
Zoro #
G000892596
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XS (5)
Thickness
13 ga
Glove Length
8.5 in
Size
2XS
Size- Numeric
5

Details

Item
Coated Gloves 13 ga
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Glove Materials
Nylon
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Base Coating Coverage
Palm
Cuff Style
Knit
Base Coating Material
Polyurethane
ANSI/ISEA Cut Level - 2011
1
Latex-Free
Yes
Series
Condor
Brand and Series
Condor
Lint-Free
No
Hem Style
Finished
Coating Type
Dipped
Knit Material Color
Black
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Palm Type
Coated
Hand Protection Style
Glove
Glove Coating Color
Gray
Knit Material
Nylon
EN 388 Rating
4131
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Pairs per Package
12
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131, Standards ANSI/ISEA 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.