Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Fingertips, Not Rated Abrasion Level, White, XL (10) 1 PR

  • Mfr # 21AH76

  • Zoro # G6056066


product price: $1.19
/pr
Sold in multiples of 12 for $14.28

Key Features

Glove Size
XL (10)
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AH76
Zoro #
G6056066
UPC #
190735053621
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Size
XL
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Insulated
No
Resists
Finger Slip
Thumb Style
Wing
Suggested Use Environment
Dry
Application
Light Assembly, Manufacturing, Small Part Handling
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit Wrist
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Coating Type
Uncoated
Double-Dipped
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Coating Cover Fingertips, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.