Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XL, 1 Pair

  • Mfr # 56JK85

  • Zoro # G4610119


product price: $0.82
/pr
Sold in multiples of 12 for $9.84

Key Features

Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56JK85
Zoro #
G4610119
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
11 in
Size- Numeric
10

Details

Item
Coated Gloves 13 ga
Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Series
Condor
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Glove Materials
Nylon
ANSI/ISEA Cut Level
Not Rated
Sold As
Pair
Latex-Free
Yes
Brand and Series
Condor
Knit Material
Nylon
Pairs per Package
12
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Palm Type
Coated
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Hand Protection Style
Glove
EN 388 Rating
4131X
Glove Coating Color
Gray
Touchscreen Compatible
No
Knit Material Color
Black
Lint-Free
No
Cuff Color
Black

Description

Coated Gloves 13 ga are a type of Personal Protective Equipment designed to protect the hands from hazards in various industrial settings. They feature a 13-gauge thickness, providing enhanced durability and resistance against cuts, abrasions, and chemicals. These gloves are commonly used by professionals in industries such as construction, manufacturing, and chemical handling for safety purposes.


The CONDOR - 56JK85 is a pair of Coated Gloves, designed for industrial use. These gloves are constructed from Nylon, providing durability and flexibility. They are designed to fit both left and right hands, offering versatility in usage. The base coating material used is Polyurethane which enhances the glove's resistance to abrasion and cuts. The gloves come in an extra-large size (XL), suitable for users with larger hand sizes.


Key features include:
• Standards: The gloves meet ANSI/ISEA 105 and EN388 standards, indicating their suitability for various industrial settings.
• Latex-Free: As these gloves do not contain natural rubber latex, they can be safely used by individuals with latex sensitivities or allergies.
• Color: Black/Gray color scheme aids differentiation among other types of gloves.
• Glove Length: With a length of 11 inches, these gloves provide ample coverage for most hand sizes.
• Base Coating Coverage: The polyurethane coating covers the palm area enhancing grip and protection during handling tasks.
• Pairs per Package: Each package contains 12 pairs of gloves ensuring adequate supply for continuous work processes.
Please note that while these coated gloves offer certain protective qualities, they are not rated under the ANSI/ISEA cut level standard nor are they touchscreen compatible or double-dipped.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.