Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, L (9) 1 PR

  • Mfr # 48UP83

  • Zoro # G4149890


product price: $1.49
/pr
Sold in multiples of 12 for $17.88

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP83
Zoro #
G4149890
UPC #
190735892657
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Application
General Purpose
Insulated
No
ANSI/ISEA Cut Level
ANSI/ISEA 105, EN388
ANSI Cut Grams
Greater Than 200
Thumb Style
Coated
ANSI/ISEA Puncture Level
1
Resists
Abrasions
Suggested Use Environment
Dry
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
Yes
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Series
Condor
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Hem Style
Finished
Hand Protection Style
Glove
Lint-Free
No
Finger Coverage
Full Finger
Knit Material Color
Black
Knit Material
Nylon
Touchscreen Compatible
No
Palm Type
Coated
Reversible
No
EN 388 Rating
4131X
Minimum Temperature
Not Rated
Glove Coating Color
Black
Double-Dipped
No
Coating Type
Dipped
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.