Coated Gloves, PVC, Foam, Palm, 4 Abrasion Level, Black, S (7) 1 PR

  • Mfr # 48UP91

  • Zoro # G4149811


product price:  $3.39
/pr
Sold in multiples of 12 for $40.68

Key Features

Glove Size
S (7)
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UP91
Zoro #
G4149811
UPC #
190735891834
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
15 ga.
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Insulated
No
ANSI Cut Grams
Greater Than 200
Suggested Use Environment
Dry, Light Oil and Oily
Resists
Abrasions
Application
General Purpose
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
1
Thumb Style
Coated
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Black
Touchscreen Compatible
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Series
Condor
Hem Style
Finished
Double-Dipped
No
Glove Coating Color
Black
Hand Protection Style
Glove
Reversible
No
Glove Insulation Material
Foam
Pairs per Package
12
Glove Hand Style
Left and Right
Knit Material
Nylon
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.