Zoro Homepage

Cold-Condition Gloves, L, PR

  • Mfr # GGS_114465

  • Zoro # G715544230


product price: $3.35
/pr

Key Features

Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Series
Condor
Standards
EN388,ANSI/ISEA 105,EN511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114465
Zoro #
G715544230
UPC #
-
Country of Origin
China

Dimensions

Size- Numeric
9
Thickness
10 ga
Glove Length
10.25 in
Size- Alpha
L

Details

Item
Coated Cold-Condition Gloves
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Series
Condor
Standards
EN388,ANSI/ISEA 105,EN511
Fabric Weight
44.729 oz
Glove Insulation Material
Fleece
Reversible
No
Glove Coating Material
Latex
Double-Dipped
No
Pairs per Package
1
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
Sold As
Pair
EN 388 Rating
2241X
Hand Protection Style
Glove
Knit Material Color
Beige
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Coating Finish
Rough
Silicone-Free
No
Reflective Backing
No
ANSI/ISEA Cut Level
A2
Glove Coating Color
Gray
Palm Type
Coated
Glove Features
Breathable, Solid Grip
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
Cuff Color
Beige
Knit Material
Acrylic/Polyester
Finger Coverage
Full Finger
Glove Lining Material
Acrylic/Polyester
Touchscreen Compatible
No
Latex-Free
No

Description

Coated Cold-Condition Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Polyester, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Fleece, EN 388 Rating 2241X, Standards EN388,ANSI/ISEA 105,EN511, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Cold Protection, Cut Resistant, High Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.