Zoro Homepage

Cold-Condition Gloves, M, PR

  • Mfr # GGS_114464

  • Zoro # G315544227


product price: $3.35
/pr

Key Features

Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Standards
EN388,ANSI/ISEA 105,EN511
Series
Condor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114464
Zoro #
G315544227
UPC #
-
Country of Origin
China

Dimensions

Size- Numeric
8
Thickness
10 ga
Glove Length
9.75 in
Size- Alpha
M

Details

Item
Coated Cold-Condition Gloves
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Standards
EN388,ANSI/ISEA 105,EN511
Series
Condor
Fabric Weight
44.729 oz
Sold As
Pair
Hem Style
Finished
Reflective Backing
No
ANSI/ISEA Cut Level
A2
Double-Dipped
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Lining Material
Acrylic/Polyester
Glove Insulation Material
Fleece
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
Cuff Color
Beige
Glove Features
Breathable, Solid Grip
Silicone-Free
No
Pairs per Package
1
Glove Coating Material
Latex
Glove Coating Finish
Rough
Includes Reinforced Thumb Crotch
No
Reversible
No
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Knit Material Color
Beige
Latex-Free
No
Glove Coating Color
Gray
EN 388 Rating
2241X
Touchscreen Compatible
No
Knit Material
Acrylic/Polyester
Palm Type
Coated
Glove Construction
Seamless Knit

Description

Coated Cold-Condition Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Polyester, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Fleece, EN 388 Rating 2241X, Standards EN388,ANSI/ISEA 105,EN511, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Cold Protection, Cut Resistant, High Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.