Shop CONDOR
See all product information
Create Account
Cold Protection Gloves, Grain Pigskin Leather Palm, Jersey Lining, Cream, L
- Mfr # 20GZ22
- Zoro # G8548276
product price:Â
$
14.92
/pr
Key Features
Size
L
Color
Cream
Palm Material
Grain Pigskin Leather
Lining
Jersey
Finger Material
Grain Pig Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20GZ22
- Zoro #
- G8548276
- UPC #
- 190735890271
- Country of Origin
- China
Dimensions
- Size
- L
- Length
- 10 in
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Cold Protection Gloves
- Color
- Cream
- Palm Material
- Grain Pigskin Leather
- Lining
- Jersey
- Finger Material
- Grain Pig Leather
- Cuff
- Pig Skin
- Back Material
- Grain Pig Leather
- Thumb Style
- Keystone
- Stitching Material
- Polyester
- Cut
- Gunn
- Temp. Range
- -68 Degrees to 140 Degrees F
- Finger Style
- Full Finger
- Thumb Material
- Grain pig skin
- Wire Color
- Cream
Description
Cold Protection Gloves, Pig Skin Cuff, Jersey Lining, L, Cream, Palm Material Grain Pigskin Leather, Back Material Grain Pig Leather, Finger Material Grain Pig Leather, Thumb Material Grain pig skin, Gunn Cut, Finger Style Full Finger, Thumb Style Keystone, Length 10 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.