Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size 3XL Inseam 31 1/2 in 31TU96

Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size 3XL Inseam 31 1/2 in (Discontinued)

  • Mfr # 31TU96
  • Zoro # G9097706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TU96
Zoro #
G9097706
UPC #
190735067802
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
57 in to 59 in
Disposable Clothing Size
3XL

Details

Item
Coverall
Color
White
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
31 1/2 in
Closure Type
Zipper
Series
Condor
Ankle Style
Elastic
Cuff Style
Elastic
Seam Style
Serged
Disposable Clothing Primary Material
SMS
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127

Description

Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.