This item is Discontinued.

Condor Condor Coverall, Basic Micro Microporous, 1.88 oz Fabric Weight, White, Size S Inseam 28 1/2 in 30ZE13

Condor Coverall, Basic Micro Microporous, 1.88 oz Fabric Weight, White, Size S Inseam 28 1/2 in (Discontinued)

  • Mfr # 30ZE13
  • Zoro # G8566433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30ZE13
Zoro #
G8566433
UPC #
190735066317
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
23 1/4 in
Fits Waist Size
23 3/4 in
Disposable Clothing Size
S

Details

Item
Coverall
Color
White
Material
Basic Micro Microporous
Fabric Weight
1.88 oz
Inseam
28 1/2 in
Closure Type
Zipper
Series
Condor
Seam Style
Serged
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Level of Protection
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Ankle Style
Elastic

Description

Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.