This item is Discontinued.

Condor Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size 4Xl Inseam 32 in 31TU65

Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size 4Xl Inseam 32 in (Discontinued)

  • Mfr # 31TU65
  • Zoro # G9097392
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31TU65
Zoro #
G9097392
UPC #
190735067499
Country of Origin
China

Dimensions

Size
4Xl
Disposable Clothing Size
4XL
Fits Chest Size
60 in to 64 in

Details

Item
Coverall
Color
White
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
32 in
Closure Type
Zipper
Series
Condor
Disposable Clothing Primary Material
SMS
Seam Style
Serged
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Cuff Style
Elastic
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Ankle Style
Open

Description

Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.