Condor Coverall, Basic Micro Microporous, 1.88 oz Fabric Weight, White, Size 6XL Inseam 35 1/2 in (Discontinued)
- Mfr # 30ZE39
- Zoro # G8566695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30ZE39
Zoro #
G8566695
UPC #
190735066577
Country of Origin
China
Dimensions
Size
6XL
Fits Chest Size
36 31/32 in
Fits Waist Size
37 in
Disposable Clothing Size
6XL
Details
Item
Coverall
Color
White
Material
Basic Micro Microporous
Fabric Weight
1.88 oz
Inseam
35 1/2 in
Closure Type
Zipper
Series
Condor
Coverall Style
Collared Coverall
Ankle Style
Open
Level of Protection
Dry Particulate, Reduced Spray
Seam Style
Serged
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Cuff Style
Open
Description
Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.