Disposable Coverallss, Collared Coverall, M, Serged Seam, White, 25 PK (Discontinued)
- Mfr # 30C534
- Zoro # G5207955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30C534
Zoro #
G5207955
UPC #
190735063453
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
25 3/4 in
Disposable Clothing Size
M
Length
35-45/64" (Body Length)
Details
Item
Disposable Coverallss
Color
White
Material
Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
Seam Style
Serged
Closure Type
Zipper
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Fabric Weight
1.9 oz
Inseam
29 1/4 in
Series
Condor
Coverall Style
Collared Coverall
Features
Open Wrists and Ankles
Cuff Styles
Open
Color Family
Whites
Ankle Style
Open
Disposable Clothing Primary Material
Microporous Film Laminate
Level of Protection
Dry Particulate, Reduced Spray
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Features Open Wrists and Ankles, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.