This item is Discontinued.

Condor Collared Disposable Coveralls, M, 25 , White, Advanced Microporous, zipper 32GV33

Collared Disposable Coveralls, M, 25 , White, Advanced Microporous, zipper (Discontinued)

  • Mfr # 32GV33
  • Zoro # G9098336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32GV33
Zoro #
G9098336
UPC #
190735068182
Country of Origin
China

Dimensions

Size
M
Disposable Clothing Size
M
Fits Chest Size
45 in to 47 in

Details

Item
Collared Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
28 in
Series
Condor
Coverall Style
Collared Coverall
Cuff Style
Open
Ankle Style
Open
Cuff Styles
Open
Color Family
Whites

Description

Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.