Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, 2XL, Blue, polypropylene, zipper

  • Mfr # 26W810

  • Zoro # G5205164


product price: $57.69
/pk 25, $2.31/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W810
Zoro #
G5205164
UPC #
190735056127
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
45.5 in to 49 in
Fits Chest Size
45 1/2 in to 48 3/4 in
Length
41-5/16" (Body Length)
Maximum Waist Size
49 in
Maximum Height
76 1/2 in
Minimum Waist Size
45 1/2 in
Minimum Height
74 in
Chest Size - Minimum
45 1/2 in
Chest Size - Maximum
48 3/4 in

Details

Item
Coveralls
Color
Blue
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Open
Fabric Weight
1.39 oz
Inseam
31 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Includes Outer Boot Flaps
No
Coverall Construction
Collared with Open Cuffs and Ankles
Gas Tight
No
Packaging
Bulk
Reduced Spray
No
Brand and Series
Condor
Includes Boot Covers
No
Liquid Tight
No
Material Weight
47 g/sq m
Spray Tight
No
Attached Hood
No
Material Performance
Light Duty
Garment Style
Coverall
Anti-Static
No
Includes Thumb Loops
No
Collar Style
Mandarin
High-Visibility
No
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.