Collared Disposable Coveralls, 3XL, 25 , White, Advanced Microporous, zipper (Discontinued)
- Mfr # 32GV37
- Zoro # G9098372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32GV37
Zoro #
G9098372
UPC #
190735068229
Country of Origin
China
Dimensions
Size
3XL
Disposable Clothing Size
3XL
Fits Chest Size
57 in to 59 in
Details
Item
Collared Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
31 1/2 in
Series
Condor
Coverall Style
Collared Coverall
Color Family
Whites
Cuff Style
Open
Cuff Styles
Open
Ankle Style
Open
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.